Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Blue, 5 in H, 6 in W, 9 1/4 in L

  • Mfr # 30237BLUE

  • Zoro # G1856158


product price: $5.39
/ea

Key Features

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30237BLUE
Zoro #
G1856158
UPC #
032903043914
Country of Origin
United States

Dimensions

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Overall Length
9 1/4 in
Overall Width
6 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Length
8 9/16 in
Inside Width
4 7/8 in
Height
5 in
Outside Length
9 1/4 in
Length
9 1/4 in
Outside Width
6 in
Width
6 in
Overall WxH
6 in x 5 in
Outside Height
5 in
Hopper Height
4 3/4 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.11 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40237CRY, 40237
Stacking Capacity
20 lb
Includes
Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
20 lb
Use Divider No.
40237CRY, Mfr. No. 40237
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30237BLUE Hang & Stack Storage Bin is a stationary storage solution with an overall length of 9 1/4 inches, width of 6 inches, and height of 5 inches. Its internal dimensions include an inside length of 8 9/16 inches, width of 4 7/8 inches, and height of 43⁄4 inches. This bin provides ample space with a volume capacity of approximately .11 cubic feet and is designed to accommodate loads up to a maximum weight capacity of about twenty pounds.
Crafted from durable plastic material in a vibrant blue hue, this hangable storage bin offers both functionality and style. It features one divider slot for organizing contents efficiently. The inclusion of a label holder aids in quick identification and retrieval of stored items while its stackability feature allows for efficient use of vertical space.
Designed specifically for compatibility with Mfr. No.40237CRY and Mfr.No.40237 products, the AKRO-MILS -30237BLUE Hang & Stack Storage Bin offers sturdy support when stacked due to its robust build quality capable handling load capacities up to twenty pounds per bin without compromising structural integrity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.