Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Clear, 3 1/4 in H, 4 1/8 in W, 7 3/8 in L

  • Mfr # 305A3

  • Zoro # G3489787


product price: $8.89
/ea

Key Features

Overall L x W x H
7.4 in L x 4.1 in W x 3.3 in H
Color
Clear
Load Capacity
10 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305A3
Zoro #
G3489787
UPC #
032903006766
Country of Origin
United States

Dimensions

Overall L x W x H
7.4 in L x 4.1 in W x 3.3 in H
Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 1/4 in
Inside Width
3 1/8 in
Inside Height
2 5/8 in
Inside Length
6 1/4 in
Overall WxH
4 1/8 in x 3 1/4 in
Outside Height
3 1/4 in
Width
4.1 in
Outside Length
7 3/8 in
Outside Width
4 1/8 in
Length
7.4 in
Height
3.3 in
Hopper Height
2 5/8 in

Details

Color
Clear
Load Capacity
10 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.02 cu ft
ESD Conductive
No
For Use With
Mfr. No. 405A3, 415A1, 305A4
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
10 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
10 lb
Hopper Style
Una Sola Cara
Number of Divider Slots
3
Use Divider No.
415A1, Mfr. No. 405A3
Number of Short Divider Slots
2
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
Autoclaveable
Autoclavable Material
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 305A3 Hang and Stack Bin is a versatile storage solution designed to accommodate a variety of organizational needs. With an inside width of 3 1/8 in, height of 2 5/8 in, and length of 6 1/4 in, it provides ample space for storing items securely. The overall dimensions are slightly larger at an overall length of 7 3/8 in, height of 3 1/4 in, and width at a spacious but manageable size of around four inches.
Constructed from durable plastic material, this hang-and-stack bin is built to withstand the rigors associated with daily use. Its clear color allows users to easily identify the contents without having to open or move the bin. It features molded slots for ID labels which can further enhance organization efforts by allowing easy categorization and identification.
This stationary container has been designed for stacking with a load capacity up to ten pounds making it suitable for organizing small parts or products. Furthermore, its hangable nature provides additional flexibility when configuring your storage setup. The single divider slot offers more ways to organize your items within each bin while maintaining accessibility.
In conclusion, whether you're looking at optimizing floor space or aiming for better inventory visibility, the AKRO-MILS -305A3 Hang and Stack Bin could be an adequate fit given its design characteristics and functional attributes such as stackability, label-friendly structure and volume capacity (0.02 cu ft).

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.