Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Clear, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # 30210SCLAR

  • Zoro # G2999945


product price: $2.15
/ea

Key Features

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Plastic
Stackable
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30210SCLAR
Zoro #
G2999945
UPC #
032903001280
Country of Origin
United States

Dimensions

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
4 3/4 in
Inside Width
3 7/16 in
Inside Height
2 13/16 in
Width
4 1/8 in
Height
3 in
Length
5 3/8 in
Outside Length
5 3/8 in
Outside Width
4 1/8 in
Overall WxH
4 1/8 in x 3 in
Outside Height
3 in
Hopper Height
2 7/8 in

Details

Color
Clear
Load Capacity
10 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.02 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402105KY84, 40224CRY, 30211CRY
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
10 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
10 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. 402105KY84
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
1
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30210SCLAR Hang & Stack Storage Bin is a well-constructed storage solution with precise dimensions suitable for organizing your workspace. The bin has an inside height of 2 13/16 in, inside width of 3 7/16 in, and an inside length of 4 3/4 in. Overall, the bin measures at a length of 5 3/8 in, a width of 4 1/8 in and stands at a height of just over three inches. This compact size makes it suitable for storing smaller items while maintaining orderliness.
Crafted from durable plastic material, this clear storage bin offers visibility to its contents making item identification straightforward. It features molded slots for ID labels and includes a label holder to facilitate quick retrieval or placement of items. Despite its lightweight design, the bin has an impressive load capacity that can hold up to ten pounds per unit.
This hangable and stackable storage bin provides flexibility when it comes to arranging your space as needed. It boasts one divider slot allowing you to categorize items within each individual unit effectively. With a volume capacity of approximately .02 cubic feet, these bins are designed for stationary use providing stability when stacked together.
The AKRO-MILS - Hang & Stack Storage Bin is compatible with Mfr numbers: No.402105KY84, No.40224CRY and No.30211CRY offering potential integration with existing systems if required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.