Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Clear, 5 in H, 6 in W, 9 1/4 in L

  • Mfr # 30237SCLAR

  • Zoro # G1856121


product price: $5.99
/ea

Key Features

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30237SCLAR
Zoro #
G1856121
UPC #
032903043969
Country of Origin
United States

Dimensions

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Overall Length
9 1/4 in
Overall Width
6 in
Overall Height
5 in
Inside Width
4 7/8 in
Inside Length
8 9/16 in
Inside Height
4 3/4 in
Outside Width
6 in
Outside Length
9 1/4 in
Height
5 in
Width
6 in
Outside Height
5 in
Length
9 1/4 in
Overall WxH
6 in x 5 in
Hopper Height
4 3/4 in

Details

Color
Clear
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.11 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40237CRY, 40237
Includes
Label Holder
Stacking Capacity
20 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
Use Divider No.
40237CRY, Mfr. No. 40237
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
1
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Number of Short Divider Slots
0
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30237SCLAR Hang & Stack Storage Bin is a stationary storage solution with an overall size of 9 1/4 in L x 6 in W x 5 in H. The interior dimensions are spacious, measuring at an inside length of 8 9/16 inches, width of approximately 4 and seven-eighths inches, and height around four and three-quarter inches. This provides ample space for organizing items while the compact exterior ensures it won't take up too much room.
Constructed from durable plastic material, this clear-colored bin offers visibility to easily identify what's stored inside. It has a load capacity of up to twenty pounds and can be stacked with similar bins without compromising stability or strength. The hangable feature allows you to optimize your storage area vertically if required.
This Hang & Stack Storage Bin includes one divider slot and comes equipped with a label holder for easy identification of contents. Its volume capacity stands at about eleven hundredths cubic feet which makes it suitable for storing various types of items within its weight limit. This item is designed specifically for use with Mfr No:40237CRY & No:40237 models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.