Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Clear, 7 in H, 8 1/4 in W, 10 3/4 in L

  • Mfr # 30239SCLAR

  • Zoro # G3168496


product price: $8.49
/ea

Key Features

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
50 lb
Material
Plastic
Stackable
Yes
Overall Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30239SCLAR
Zoro #
G3168496
UPC #
032903001334
Country of Origin
United States

Dimensions

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
6 9/16 in
Inside Length
10 in
Inside Height
6 3/4 in
Height
7 in
Width
8 1/4 in
Outside Width
8 1/4 in
Outside Height
7 in
Outside Length
10 3/4 in
Overall WxH
8 1/4 in x 7 in
Length
10 3/4 in
Hopper Height
6 3/4 in

Details

Color
Clear
Load Capacity
50 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.25 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40239, 40220CRY, 402395KY87
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
50 lb
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 402395KY87
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30239SCLAR Hang & Stack Storage Bin is a robust storage solution designed to optimize space with its stackable and hangable features. Its overall dimensions are 10 3/4 in L x 8 1/4 in W x 7 in H, providing ample internal space with an inside length of 10 inches, width of approximately 6.5 inches, and height of nearly seven inches. This offers a volume capacity of a quarter cubic foot, making it suitable for storing various items.
Constructed from durable plastic material, this clear storage bin allows visibility for the quick identification of contents. It includes molded slots for ID labels and a label holder to facilitate organization further. The bin can withstand load capacities up to fifty pounds when stacked or hung, indicating its built-to-last design.
This stationary storage bin is compatible with Mfr. No. 40239, 40220CRY, and402395KY87 models by AKRO-MILS for added versatility in your storage setup options. With one divider slot available within the unit itself, there's potential for increasing compartmentalization based on your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.