Zoro Homepage

Hang & Stack Storage Bin, Plastic, Clear, 7 in H, 8 1/4 in W, 14 3/4 in L

  • Mfr # 30240SCLAR

  • Zoro # G2773967


product price: $8.79
/ea

Key Features

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30240SCLAR
Zoro #
G2773967
UPC #
032903001341
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
6 9/16 in
Inside Length
14 in
Inside Height
6 3/4 in
Overall WxH
8 1/4 in x 7 in
Width
8 1/4 in
Outside Width
8 1/4 in
Height
7 in
Outside Height
7 in
Length
14 3/4 in
Outside Length
14 3/4 in
Hopper Height
6 3/4 in

Details

Color
Clear
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.35 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402455KY88
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
60 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 402455KY88
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
1
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30240SCLAR Hang & Stack Storage Bin is a stationary storage solution with an overall length of 14 3/4 inches, width of 8 1/4 inches, and height of 7 inches. This clear bin offers ample internal space for your storage needs with an inside height of approximately 6 3/4 inches, length of about 14 inches, and width around the mark of 6-9/16 inch. With a volume capacity of roughly .35 cubic feet and load capacity up to a substantial weight limit of around sixty pounds, this product is designed to accommodate various types and sizes items.
This hangable stackable bin is constructed from durable plastic material that can withstand heavy use in busy workspaces. The transparent color provides visibility into contents without needing to open or unstack bins; it's particularly suitable for quick inventory checks or identifying stored objects swiftly. The bin includes molded slots for ID labels along with a label holder which aids in efficient organization and easy identification.
With the ability to be stacked securely due its robust design, this storage bin optimizes vertical space effectively while maintaining stability under its maximum stacking capacity limit—around sixty pounds. It also has one divider slot available allowing segregation within the same unit if required. Designed specifically for compatibility with Manufacturer No:402455KY88 units, this item serves as part of an integrated system built to streamline your operations by providing organized storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.