Zoro Homepage

Hang & Stack Storage Bin, Plastic, Clear, 9 in H, 8 1/4 in W, 18 in L

  • Mfr # 30265SCLAR

  • Zoro # G2662606


product price: $17.15
/ea

Key Features

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30265SCLAR
Zoro #
G2662606
UPC #
032903001358
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
9 in
Inside Length
17 1/8 in
Inside Height
8 1/4 in
Inside Width
6 3/4 in
Outside Width
8 1/4 in
Outside Length
18 in
Width
8 1/4 in
Overall WxH
8 1/4 in x 9 in
Outside Height
9 in
Height
9 in
Length
18 in
Hopper Height
8 1/4 in

Details

Color
Clear
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.55 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402655KY89, 40265CRY, 402655KY89
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
60 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
Use Divider No.
Mfr. No. 402655KY89
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Number of Long Divider Slots
1
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30265SCLAR Hang & Stack Storage Bin is a spacious storage solution, boasting an inside width of 6 3/4 in and an inside length of 17 1/8 in. With an overall size of 18 in L x 8 1/4 in W x 9 in H, this bin provides ample space for various items. Its interior height measures at a substantial 8-1/4 inches, allowing it to accommodate taller objects with ease. The bin's volume capacity is measured at approximately half a cubic foot (0.55 cu ft), providing considerable room for storage.
Constructed from durable plastic material, the clear color of this hang and stack storage bin offers visibility into its contents without requiring the user to open or move it. It features molded slots designed specifically for ID labels along with a label holder, simplifying organization efforts significantly. Despite being stationary by design, this item has been built to offer both hanging and stacking capabilities which can be beneficial when optimizing space usage.
With its load capacity rated at up to sixty pounds (60 lb), this hang & stack storage bin demonstrates robustness that users will appreciate when storing heavier items. Furthermore, it includes one divider slot and proves compatible with Mfr numbers: No.402655KY89, 40265CRY, and402655KY89.This product does not have ESD conductive properties but stands out as a versatile option due to its ability to be stacked or hung according to specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.