Zoro Homepage

Stacking Bin, 17-1/2 in L x 16-1/2 in W x 12-1/2 in H, Gray, 75 lb Load Capacity

  • Mfr # 13018GREY

  • Zoro # G3167421


product price: $24.00
/ea

Key Features

Overall L x W x H
17-1/2 in L x 16-1/2 in W x 12-1/2 in H
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Overall Length
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13018GREY
Zoro #
G3167421
UPC #
032903006360
Country of Origin
United States

Dimensions

Overall L x W x H
17-1/2 in L x 16-1/2 in W x 12-1/2 in H
Overall Length
17-1/2 in
Overall Width
16-1/2 in
Overall Height
12-1/2 in
Inside Height
12-1/4 in
Inside Width
13-3/4 in
Inside Length
15-5/8 in

Details

Color
Gray
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Item
Stacking Storage Bin
Volume Capacity
1.6 cu ft
ESD Conductive
No
Includes
Handle
Stacking Capacity
75 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Weight Capacity
75 lb
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Corrosion, Rust
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 13018GREY Stacking Storage Bin is a robust storage solution with substantial dimensions to accommodate various items. With an overall length, width, and height of 17 1/2 in, 16-1/2 in, and 12-1/2 in respectively, it provides ample space for organizing materials. The bin's inside measurements are also generous with a length of 15 5/8 inches, width of 13-3/4 inches and height of 12-1/4 inches. This translates into a volume capacity of approximately 1.6 cubic feet.
Constructed from durable plastic material, this stationary bin is designed to endure the rigors associated with regular use while maintaining its structural integrity over time. Its gray color gives it a professional look suitable for various settings within small businesses. A notable feature includes the inclusion of handles which aids in transport or repositioning when necessary.
This Stacking Storage Bin from AKRO-MILS' Stak-N-Store series offers stackable functionality that allows businesses to optimize their storage spaces efficiently without compromising on accessibility or convenience. It boasts a load capacity as well as stacking capacity up to an impressive weight limit of about75 lbs each . However, please note that this product does not have ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.