Zoro Homepage

Hang & Stack Storage Bin, Plastic, Green, 4 in H, 4 1/8 in W, 10 7/8 in L

  • Mfr # 30224GREEN

  • Zoro # G3427496


product price: $4.69
/ea

Key Features

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30224GREEN
Zoro #
G3427496
UPC #
032903720662
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
10 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
10 1/4 in
Inside Height
3 3/4 in
Inside Width
3 13/16 in
Outside Width
4 1/8 in
Width
4 1/8 in
Outside Height
4 in
Overall WxH
4 1/8 in x 4 in
Length
10 7/8 in
Height
4 in
Outside Length
10 7/8 in
Hopper Height
3 3/4 in

Details

Color
Green
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.08 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40224, 40234CRY, 30225CRY
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
20 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
30 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40224
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

Hang and Stack Bin, Color Green, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Overall Height 4 in, Overall Length 10 7/8 in, Overall Width 4 1/8 in, Stackable Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.