Zoro Homepage

Hang & Stack Storage Bin, Plastic, Green, 5 in H, 16 1/2 in W, 10 7/8 in L

  • Mfr # 30255GREEN

  • Zoro # G3179407


product price: $15.99
/ea

Key Features

Overall L x W x H
10 7/8 in L x 16 1/2 in W x 5 in H
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30255GREEN
Zoro #
G3179407
UPC #
032903766127
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 16 1/2 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
16 1/2 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Width
15 in
Inside Length
9 3/4 in
Width
16 1/2 in
Height
5 in
Overall WxH
16 1/2 in x 5 in
Outside Length
10 7/8 in
Outside Height
5 in
Length
10 7/8 in
Outside Width
16 1/2 in
Hopper Height
4 3/4 in

Details

Color
Green
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.4 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402305KY86, 40239CRY, 402305KY86
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
60 lb
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. 402305KY86
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
Includes Dividers
Dividers Not Included
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30255GREEN Hang & Stack Storage Bin is a versatile storage solution suitable for various organizational needs. With an overall dimension of 10 7/8 in L x 16 1/2 in W x 5 in H, this bin offers ample space with an inside length of 9 3/4 inches, width of 15 inches and height of about 4 3/4 inches. This spacious configuration provides a volume capacity of approximately .04 cubic feet, designed to accommodate items up to the load capacity of around sixty pounds.
Crafted from durable plastic material, the bin features a vibrant green color that can contribute to visual organization strategies. It's built for stationary use and has three divider slots which add flexibility for sorting and storing items. In addition, it includes molded slots for ID labels and a label holder that facilitates quick identification and retrieval of stored materials.
This hangable storage bin is stackable with a stacking capacity also rated at sixty pounds; hence it's designed to optimize vertical space while maintaining stability. It is compatible with specific manufacturer numbers (402305KY86, 40239CRY, 402305KY86) providing options for further customization or expansion as needed.
In conclusion, the AKRO-MILS -30255GREEN Hang & Stack Storage Bin presents itself as a practical choice due to its size attributes combined with its robust construction and functional design elements. Its compatibility features make it adaptable within diverse storage contexts making it suitable for small businesses seeking efficient organizational solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.