Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Green, 5 in H, 6 in W, 9 1/4 in L

  • Mfr # 30237GREEN

  • Zoro # G1856149


product price: $5.39
/ea

Key Features

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30237GREEN
Zoro #
G1856149
UPC #
032903043938
Country of Origin
United States

Dimensions

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Overall Length
9 1/4 in
Overall Width
6 in
Overall Height
5 in
Inside Length
8 9/16 in
Inside Width
4 7/8 in
Inside Height
4 3/4 in
Height
5 in
Outside Length
9 1/4 in
Length
9 1/4 in
Outside Width
6 in
Outside Height
5 in
Width
6 in
Overall WxH
6 in x 5 in
Hopper Height
4 3/4 in

Details

Color
Green
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.11 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40237CRY, 40237
Includes
Label Holder
Stacking Capacity
20 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
20 lb
Use Divider No.
40237CRY, Mfr. No. 40237
Hopper Style
Una Sola Cara
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30237GREEN Hang & Stack Storage Bin is a robust storage solution with well-defined dimensions. With an overall length, width, and height of 9 1/4 in L x 6 in W x 5 in H respectively, it provides ample space for various items. The inside measurements are equally generous with a height of 4 3/4 inches, length of 8 9/16 inches and width of approximately five inches. This bin also offers a volume capacity of around .11 cubic feet which makes it suitable for storing medium-sized objects.
Constructed from durable plastic material, this green hang and stack storage bin is designed to withstand daily use while maintaining its integrity over time. It features one divider slot that allows organization within the bin itself for more efficient use of space. Additionally, it has a load capacity up to twenty pounds and can be stacked upon another similar unit without compromising stability or safety.
This item includes a label holder which aids in better identification and sorting processes. Its stationary nature ensures that once placed, it remains secure unless manually moved. Compatible with Mfr No's:40237CRY &40237, this versatile bin can either be used standalone or paired accordingly as per requirements.The hangable feature enhances the flexibility by providing options to utilize vertical spaces effectively as well.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.