Zoro Homepage

Hang & Stack Storage Bin, Plastic, Green, 9 in H, 8 1/4 in W, 18 in L

  • Mfr # 30265GREEN

  • Zoro # G2828375


product price: $17.15
/ea

Key Features

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30265GREEN
Zoro #
G2828375
UPC #
032903509304
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
9 in
Inside Height
8 1/4 in
Inside Width
6 3/4 in
Inside Length
17 1/8 in
Outside Width
8 1/4 in
Outside Length
18 in
Overall WxH
8 1/4 in x 9 in
Width
8 1/4 in
Outside Height
9 in
Length
18 in
Height
9 in
Hopper Height
8 1/4 in

Details

Color
Green
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.55 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402655KY89, 40265CRY, 402655KY89
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
Use Divider No.
Mfr. No. 402655KY89
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30265GREEN Hang & Stack Storage Bin offers ample storage space with an inside width of 6 3/4 in, a height of 8 1/4 in, and a length of 17 1/8 in. The overall dimensions are slightly larger at an overall length of 18 in, width of 8-1/4 in, and height of 9 in. This bin is designed to accommodate up to a load capacity of up to the substantial weight limit of sixty pounds. With these measurements and capabilities, this storage bin can be suitable for storing various items within its volume capacity of .55 cubic feet.
Built from durable plastic material that's designed for longevity, this green-colored hangable storage bin also has stacking capability which allows it to efficiently utilize vertical spaces when needed. It includes molded slots for ID labels along with a label holder for easy identification and organization. Moreover, the product features one divider slot providing flexibility to segregate stored items as per your needs.
This stationary Hang & Stack Storage Bin is compatible with manufacturer numbers:402655KY89, 40265CRY, and402655KY89.The item does not possess ESD conductive properties but maintains its focus on offering practical solutions for storage requirements without compromising on quality or functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.