Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 4 in H, 4 1/8 in W, 10 7/8 in L

  • Mfr # 30224RED

  • Zoro # G2694955


product price: $4.79
/ea

Key Features

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30224RED
Zoro #
G2694955
UPC #
032903253887
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
10 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Height
3 3/4 in
Inside Width
3 13/16 in
Inside Length
10 1/4 in
Overall WxH
4 1/8 in x 4 in
Outside Height
4 in
Outside Width
4 1/8 in
Height
4 in
Outside Length
10 7/8 in
Width
4 1/8 in
Length
10 7/8 in
Hopper Height
3 3/4 in

Details

Color
Red
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.08 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40224, 40234CRY, 30225CRY
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
20 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
30 lb
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40224
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30224RED Hang & Stack Storage Bin is designed with a generous size to accommodate various storage needs. With an inside length of 10 1/4 in, a width of 3 13/16 in, and a height of 3 3/4 in, this bin provides ample space for storing items securely. The overall dimensions are slightly larger at 10 7/8 in L x 4-1/8 in W x 4 in H, making it suitable for many environments without taking up too much room. This storage bin has the ability to stack and hold up to a load capacity of approximately thirty pounds.
Crafted from durable plastic material, this red hangable storage bin delivers long-lasting performance. It features molded slots for ID labels and includes a label holder which can be beneficial when organizing items efficiently. Despite its stationary nature, the bin's hanging capability allows flexibility on where it can be placed or stored.
This Hang & Stack Storage Bin is compatible with Mfr. No.40224, 40234CRY, and30225CRY offering versatility for users who have these specific models already available at their disposal.It has one divider slot that helps separate different objects within the same container.Furthermore, the volume capacity stands at0.08 cu ft, making it adequate enough to store small-to-medium-sized items.With its stacking capacity rated at20 lb, it should serve well under normal usage conditions.The product does not possess ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.