Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 5 in H, 5 1/2 in W, 14 3/4 in L

  • Mfr # 30234RED

  • Zoro # G2828944


product price: $7.89
/ea

Key Features

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Load Capacity
50 lb
Material
Plastic
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30234RED
Zoro #
G2828944
UPC #
032903275049
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Overall Length
14 3/4 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Length
14 1/16 in
Inside Height
4 3/4 in
Inside Width
4 3/8 in
Overall WxH
5 1/2 in x 5 in
Length
14 3/4 in
Outside Height
5 in
Outside Width
5 1/2 in
Outside Length
14 3/4 in
Width
5 1/2 in
Height
5 in
Hopper Height
4 3/4 in

Details

Color
Red
Load Capacity
50 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.16 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40234, 40210CRY, 40234
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
50 lb
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40234
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30234RED Hang & Stack Storage Bin is a stationary storage solution with an overall length of 14 3/4 in, width of 5 1/2 in, and height of 5 in. The inside dimensions are also generously sized, with a length of 14 1/16 in, width of 4 3/8 in, and height of 43⁄4 inches. This bin provides ample space for storing various items while maintaining a compact footprint suitable for small businesses.
This hangable and stackable storage bin is made from durable plastic material designed to withstand up to a load capacity of fifty pounds. Its red color lends visibility and organization to any workspace. The bin includes molded slots for ID labels along with a label holder, aiding in the efficient identification and retrieval of stored items.
The AKRO-MILS - Hang & Stack Storage Bin has one divider slot enhancing its functionality by allowing segmentation within the bin itself. It's compatible with Mfr. No.40234, 40210CRY, and40234 models which further adds versatility to your organizational setup.The volume capacity stands at approximately0.16 cubic feet providing substantial room for storage needs.Despite being non-conductive, the utility it offers makes it an adequate choice for businesses seeking organized solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.