Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Red, 5 in H, 6 in W, 9 1/4 in L

  • Mfr # 30237RED

  • Zoro # G1856130


product price: $5.39
/ea

Key Features

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30237RED
Zoro #
G1856130
UPC #
032903043907
Country of Origin
United States

Dimensions

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Overall Length
9 1/4 in
Overall Width
6 in
Overall Height
5 in
Inside Length
8 9/16 in
Inside Width
4 7/8 in
Inside Height
4 3/4 in
Outside Length
9 1/4 in
Overall WxH
6 in x 5 in
Height
5 in
Width
6 in
Outside Width
6 in
Length
9 1/4 in
Outside Height
5 in
Hopper Height
4 3/4 in

Details

Color
Red
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.11 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40237CRY, 40237
Includes
Label Holder
Stacking Capacity
20 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
20 lb
No. of Divider Slots Long
1
Hopper Style
Una Sola Cara
Use Divider No.
40237CRY, Mfr. No. 40237
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
1
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30237RED Hang & Stack Storage Bin offers a spacious storage solution with an inside length of 8 9/16 inches, an inside width of 4 7/8 inches, and an inside height of 4 3/4 inches. The overall dimensions are equally generous with a length of 9 1/4 inches, a width of 6 inches, and a height of five inches. This bin provides ample room for various items while maintaining its compactness to fit in different environments.
Constructed from durable plastic material, this hangable and stackable storage bin is designed to handle up to a load capacity of twenty pounds. It's built for stationary use which ensures stability when stacked or hung. Its robust construction makes it suitable for storing heavier items without compromising the integrity of the bin.
This red-colored storage bin features one divider slot that can be utilized for better organization within the compartment. Additionally, it includes a label holder that aids in item identification and sorting tasks. With its compatibility with Mfr No.40237CRY and No.40237 products, this versatile hang & stack storage bin enhances your workspace organization by offering efficient space utilization with its volume capacity being at approximately .11 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.