Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Red, 7 in H, 8 1/4 in W, 14 3/4 in L

  • Mfr # 30240RED

  • Zoro # G3328656


product price: $8.79
/ea

Key Features

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30240RED
Zoro #
G3328656
UPC #
032903024029
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
6 9/16 in
Inside Length
14 in
Inside Height
6 3/4 in
Overall WxH
8 1/4 in x 7 in
Height
7 in
Outside Length
14 3/4 in
Width
8 1/4 in
Outside Width
8 1/4 in
Length
14 3/4 in
Outside Height
7 in
Hopper Height
6 3/4 in

Details

Color
Red
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.35 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402455KY88, 40245CRY, 402455KY88
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
60 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 402455KY88
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30240RED Hang & Stack Storage Bin is a robust and versatile storage solution, designed to optimize space in your work area. With an overall length of 14 3/4 inches, width of 8 1/4 inches, and height of 7 inches, this bin provides ample interior space for storing items. The inside dimensions are also generous with a length of 14 inches, width of nearly 6.5 inches and height just under seven inches. This stationary bin can be conveniently stacked or hung as per the user's preference.
Constructed from durable plastic material, this red-colored hang & stack storage bin is built to withstand a load capacity up to 60 lbs. Its stacking capacity also matches its load capacity which demonstrates its sturdy build quality. Despite its tough construction, it maintains an aesthetic appeal with molded slots for ID labels and includes a label holder making it suitable for organized storage needs.
This product is compatible with specific models Mfr No:402455KY88, 40245CRY, and 402455KY88 offering additional versatility to users who already use these manufacturer numbers. It has one divider slot enabling you to segment your stored items if needed. Though not ESD conductive itself, this item offers a volume capacity of approximately .35 cubic feet, making it adequate for storing various types of materials or goods depending on the user's requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.