Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Stone, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # 30210STONE

  • Zoro # G3332515


product price: $3.85
/ea

Key Features

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Plastic
Stackable
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30210STONE
Zoro #
G3332515
UPC #
032903544695
Country of Origin
United States

Dimensions

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Width
3 7/16 in
Inside Length
4 3/4 in
Inside Height
2 13/16 in
Outside Height
3 in
Outside Length
5 3/8 in
Height
3 in
Overall WxH
4 1/8 in x 3 in
Outside Width
4 1/8 in
Length
5 3/8 in
Width
4 1/8 in
Hopper Height
2 7/8 in

Details

Color
Stone
Load Capacity
10 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.02 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40224CRY, 30211CRY
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
10 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
10 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. 402105KY84
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30210STONE Hang & Stack Storage Bin is a robust storage solution with precise dimensions. With an overall length of 5 3/8 inches, width of 4 1/8 inches, and height of 3 inches, it provides ample space for your storage needs. The inside measurements are also generous: a height of 2 13/16 inches, width of 3 7/16 inches, and length of 43⁄4 inches. This bin has been designed to be both hangable and stackable, providing versatility in the organization.
Crafted from durable plastic material in a neutral stone color, this hang & stack bin is built to last under consistent use. It has a load capacity up to ten pounds which makes it suitable for storing various items within its volume capacity of .02 cubic feet. Additionally, the bin includes molded slots for ID labels and comes with a label holder to facilitate easy identification and categorization.
This particular model – item number 'Hang & Stack Storage Bin' – is stationary by design but can be used with Mfr No's:40224CRY or30211CRY if mobility becomes necessary. It features one divider slot that offers further options for organizing contents effectively. Despite having no ESD conductive properties itself; this product remains compatible with various types of work due to its reliable stacking capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.