Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Stone, 5 in H, 5 1/2 in W, 14 3/4 in L

  • Mfr # 30234STONE

  • Zoro # G3045944


product price: $7.89
/ea

Key Features

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Load Capacity
50 lb
Material
Plastic
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30234STONE
Zoro #
G3045944
UPC #
032903242102
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Overall Length
14 3/4 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Width
4 3/8 in
Inside Length
14 1/16 in
Inside Height
4 3/4 in
Outside Length
14 3/4 in
Outside Height
5 in
Width
5 1/2 in
Height
5 in
Overall WxH
5 1/2 in x 5 in
Length
14 3/4 in
Outside Width
5 1/2 in
Hopper Height
4 3/4 in

Details

Color
Stone
Load Capacity
50 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.16 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40234, 40210CRY, 40234
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
50 lb
Use Divider No.
Mfr. No. 40234
Hopper Style
Una Sola Cara
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30234STONE Hang & Stack Storage Bin offers ample storage space with an inside width of 4 3/8 in, a height of 4 3/4 in, and a length of 14 1/16 in. This stationary bin has been designed to accommodate items up to a weight capacity of 50 lb. It is stackable and hangable which allows for versatile usage depending on the spatial requirements. The overall dimensions are measured at an easy-to-fit size of 14-3/4 inch L x5-1/2 inch W x5 inch H.
Constructed from durable plastic material, this storage bin showcases resilience against wear and tear while maintaining its stone color over time. It includes molded slots for ID labels and a label holder that can assist users in organizing their stored items effectively. Notably, it does not have ESD conductive properties.
This Hang & Stack Storage Bin is compatible with Mfr. No.40234, 40210CRY, 40234 models providing potential buyers with flexibility when considering additional purchases or replacements within the same range. Its volume capacity stands at .16 cubic feet making it suitable for storing small to medium-sized items efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.