Zoro Homepage

Hang & Stack Storage Bin, Plastic, Yellow, 10 in H, 11 in W, 18 in L

  • Mfr # 30260YELLO

  • Zoro # G3092564


product price: $24.15
/ea

Key Features

Overall L x W x H
18 in L x 11 in W x 10 in H
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30260YELLO
Zoro #
G3092564
UPC #
032903084504
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 11 in W x 10 in H
Overall Length
18 in
Overall Width
11 in
Overall Height
10 in
Inside Length
17 in
Inside Width
9 1/2 in
Inside Height
9 3/4 in
Length
18 in
Height
10 in
Outside Height
10 in
Width
11 in
Outside Width
11 in
Outside Length
18 in
Overall WxH
11 in x 10 in
Hopper Height
9 3/4 in

Details

Color
Yellow
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.91 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40270CRY, 40260
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
60 lb
Use Divider No.
Mfr. No. 40260
No. of Divider Slots Long
3
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Number of Long Divider Slots
3
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30260YELLO Hang & Stack Storage Bin is a robust storage solution designed for stationary use. It boasts an overall length of 18 in, a width of 11 in, and height of 10 in. The inside dimensions are also generous with a length of 17 in, width of 9.5 in, and height measuring at 9.75 inches. These measurements indicate that the bin has ample space to accommodate various items with its volume capacity standing at approximately 0.91 cubic feet.
Constructed from durable plastic material, this hangable and stackable storage bin is built to last and can withstand loads up to a maximum capacity of 60 lb when stacked. Its yellow color provides visibility making it suitable for organizing items effectively within your business premises.
This versatile item comes complete with molded slots for ID labels as well as label holders which allow you to identify contents quickly enhancing efficiency during retrieval or inventory checks. This particular model includes three divider slots offering flexibility for categorizing different types of items within the same bin.
Compatible with manufacturer numbers Mfr.No:40270CRY & Mfr.No:40260; this hang and stack storage bin offers practicality without compromising on quality or durability making it an adequate choice for businesses seeking organized storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.