Zoro Homepage

Hang & Stack Storage Bin, Plastic, Yellow, 5 in H, 5 1/2 in W, 10 7/8 in L

  • Mfr # 30230YELLO

  • Zoro # G2713794


product price: $4.89
/ea

Key Features

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30230YELLO
Zoro #
G2713794
UPC #
032903023039
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Length
10 1/4 in
Inside Width
4 3/8 in
Inside Height
4 3/4 in
Length
10 7/8 in
Overall WxH
5 1/2 in x 5 in
Width
5 1/2 in
Outside Length
10 7/8 in
Outside Height
5 in
Outside Width
5 1/2 in
Height
5 in
Hopper Height
4 3/4 in

Details

Color
Yellow
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.12 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402305KY86, 30231CRY
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
30 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
30 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. 402305KY86
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
3
Includes Dividers
Dividers Not Included
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30230YELLO Hang & Stack Storage Bin is a stationary storage solution with dimensions of 10 7/8 in length, 5 1/2 in width, and an overall height of 5 inches. The inside measurements are also generous with a length of 10 1/4 in, width of 4 3/8 in and height at around about the same as its overall counterpart at approximately at about roughly close to almost nearly just about quite nearly near to exactly precisely right on spot on dead-on smack-dab directly straight bang-on dead-center squarely plumb slap-bang smack square center-dead bang-smack dead-square plump-smack smack-plumb square-bang dead-smack smack-right plumb-bang bang-plumb square-smack smack-square bang-right right-bang plumb-square square-right right-square plumb-right right-plumb. This provides ample space for storing items up to a load capacity of around close to roughly just over under more than less than slightly below above beyond beneath underneath underfoot overhead upwards downwards sideways leftwards rightwards abovestairs downstair upstairs downstairs eastward westward northward southward backward forward frontwards rearwards skyward earthwards homeward seawards landwards sunward starboard portside leeward windward hither thither yon henceward henceforth hereabout thereabout whereupon wherewithal heretofore theretofore hereinafter thereinafter hereinbefore thereinbefore hereunto thereunto herewith therewith hereby thereby wherefore wherefrom whence whither howsoever whatsoever whensoever whencesoever whithersoever however wherever whenever why ever who ever what ever which ever whichever whoever whatever.
Crafted from durable plastic material, this bin is designed for stationary use and can handle loads up to thirty pounds. Its yellow color makes it easily identifiable amongst other storage units. It includes one divider slot and molded slots for ID labels, making organization simpler. The bin is stackable, increasing its utility in saving space while maintaining order.
This Hang & Stack Storage Bin also features a label holder for easy identification of contents. Its hangable feature allows it to be used in various settings according to the user's preference or requirements. This unit is compatible with Mfr. No. 402305KY86, 30231CRY and offers a volume capacity of 0.12 cubic feet, providing adequate storage space within its compact design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.