Hang & Stack Storage Bin, Plastic, Yellow, 5 in H, 6 in W, 9 1/4 in L
Mfr # 30237YELLO
Zoro # G1856106
product price: $5.39
/eaKey Features
Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Yes
Overall Length
9 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30237YELLO
Zoro #
G1856106
UPC #
032903043921
Country of Origin
United States
Dimensions
Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Overall Length
9 1/4 in
Overall Width
6 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Length
8 9/16 in
Inside Width
4 7/8 in
Width
6 in
Outside Width
6 in
Overall WxH
6 in x 5 in
Height
5 in
Outside Length
9 1/4 in
Length
9 1/4 in
Outside Height
5 in
Hopper Height
4 3/4 in
Description
Hang and Stack Bin, Color Yellow, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Overall Height 5 in, Overall Length 9 1/4 in, Overall Width 6 in, Stackable Stacking Capable, Weight Capacity 20 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.