Hanging Bin, Industrial Grade Polymer, Blue (Discontinued)
- Mfr # 36110BLUE
- Zoro # G9504074
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36110BLUE
Zoro #
G9504074
UPC #
032903007718
Country of Origin
China
Dimensions
Inside Height
4-5/16"
Inside Width
2-1/2"
Inside Length
9-5/8"
Details
Color
Blue
Load Capacity
10 lb.
Material
Industrial Grade Polymer
Item
Hanging Bin
Volume Capacity
0.06 cu. ft.
ESD Conductive
No
Description
Hanging Bin, Outside Length 11 1/2 in, Outside Width 4 1/8 in, Outside Height 4 1/2 in, Inside Length 9 5/8 in, Inside Width 2 1/2 in, Inside Height 4 5/16 in, Volume Capacity 0.06 cu ft, Load Capacity 10 lb, Material Industrial Grade Polymer, Color Blue, Use Divider No. Mfr. No. 46110, Use with Grainger Divider No. 36MY16, Use Lid Number Mfr. No. 36111CRY, Use with Grainger Lid No. 36MY18, No. of Divider Slots Long 1, No. of Divider Slots Short 0, ESD Conductive No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.