This item is Discontinued.

Akro-Mils Neutral Stone Steel Hanging Clip, 2 PK TVCLIP

Neutral Stone Steel Hanging Clip, 2 PK (Discontinued)

  • Mfr # TVCLIP
  • Zoro # G7594842
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVCLIP
Zoro #
G7594842
UPC #
032903019865
Country of Origin
China

Dimensions

Overall Height
2-3/8"

Details

Color
Neutral Stone
Material
Steel
ESD Conductive
No
Item
Hanging Clip
Used With Bin or Container Style
Tip Out Bin

Description

Hanging Clip, Material Steel, Overall Height 2 3/8 in, Color Neutral Stone, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.