Hang and Stack Bin, Industrial Grade Polymer, Light Blue (Discontinued)
- Mfr # 30224LTBLU
- Zoro # G2235782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30224LTBLU
Zoro #
G2235782
UPC #
032903006193
Country of Origin
United States
Dimensions
Inside Length
10-1/4"
Inside Width
3-3/16"
Inside Height
3-3/4"
Details
Color
Light Blue
Load Capacity
30 lb.
Material
Industrial Grade Polymer
Item
Hang and Stack Bin
Volume Capacity
0.07 cu. ft.
ESD Conductive
No
Includes
Molded Slots for ID Labels
Description
Hang and Stack Bin, Outside Length 10 7/8 in, Outside Width 4 1/8 in, Outside Height 4 in, Inside Length 10 1/4 in, Inside Width 3 3/16 in, Inside Height 3 3/4 in, Volume Capacity 0.07 cu ft, Load Capacity 30 lb, Material Industrial Grade Polymer, Color Light Blue, Use Divider No. Mfr Model No. 40224; 40234CRY, Use with Grainger Divider No. 20XK04; 36MX79, Use Lid Number Mfr. No. 30225CRY, Use with Grainger Lid No. 46U437, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.