This item is Discontinued.

Akro-Mils Hang and Stack Bin, Industrial Grade Polymer, Light Blue 30234LTBLU

Hang and Stack Bin, Industrial Grade Polymer, Light Blue (Discontinued)

  • Mfr # 30234LTBLU
  • Zoro # G3585355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30234LTBLU
Zoro #
G3585355
UPC #
032903009514
Country of Origin
United States

Dimensions

Inside Height
4-3/4"
Inside Width
4-3/8"
Inside Length
14-1/16"

Details

Color
Light Blue
Load Capacity
50 lb.
Material
Industrial Grade Polymer
Item
Hang and Stack Bin
Volume Capacity
0.16 cu. ft.
ESD Conductive
No
Includes
Molded Slots for ID Labels

Description

Hang and Stack Bin, Outside Length 14 3/4 in, Outside Width 5 1/2 in, Outside Height 5 in, Inside Length 14 1/16 in, Inside Width 4 3/8 in, Inside Height 4 3/4 in, Volume Capacity 0.16 cu ft, Load Capacity 50 lb, Material Industrial Grade Polymer, Color Light Blue, Use Divider No. Mfr Model No. 40234; 40210CRY, Use with Grainger Divider No. 20XK05; 36MX81, Use Lid Number Mfr. No. 40234, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels, ESD Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.