This item is Discontinued.

Akro-Mils Hang and Stack Bin, Industrial Grade Polymer, White 30240WHITE

Hang and Stack Bin, Industrial Grade Polymer, White (Discontinued)

  • Mfr # 30240WHITE
  • Zoro # G3874026
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30240WHITE
Zoro #
G3874026
UPC #
094717399304
Country of Origin
United States

Dimensions

Inside Height
6-3/4"
Inside Width
6-9/16"
Inside Length
14"
Outside Width
8 1/4 in
Outside Height
7 in
Outside Length
14 3/4 in

Details

Color
White
Load Capacity
60 lb.
Material
Industrial Grade Polymer
Item
Hang and Stack Bin
Volume Capacity
0.35 cu. ft.
ESD Conductive
No
Includes
Molded Slots for ID Labels
Use Divider No.
Mfr Model No. 402455KY88; 40245CRY
No. of Divider Slots Long
1

Description

Hang and Stack Bin, Color White, Material Industrial Grade Polymer, Inside Length 14 in, Inside Width 6 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.