Hang and Stack Bin, Industrial Grade Polymer, Black (Discontinued)
- Mfr # 30320BLACK
- Zoro # G2427004
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30320BLACK
Zoro #
G2427004
UPC #
032903005905
Country of Origin
United States
Dimensions
Inside Width
31-1/2"
Inside Length
7"
Inside Height
4-3/16"
Outside Width
33 in
Outside Height
6 in
Outside Length
8 5/8 in
Details
Color
Black
Load Capacity
80 lb.
Material
Industrial Grade Polymer
Item
Hang and Stack Bin
Volume Capacity
0.53 cu. ft.
ESD Conductive
No
Includes
(2) Black Dividers
Use Divider No.
Mfr. No. 40321
No. of Divider Slots Long
7
Description
Hang and Stack Bin, Color Black, Material Industrial Grade Polymer, Inside Length 7 in, Inside Width 31 1/2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.