Zoro Homepage
This item is Discontinued.
Akro-Mils Hang and Stack Bin, Industrial Grade Polymer, Green 30320GREEN

Hang and Stack Bin, Industrial Grade Polymer, Green (Discontinued)

  • Mfr # 30320GREEN
  • Zoro # G0728926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30320GREEN
Zoro #
G0728926
UPC #
032903085037
Country of Origin
United States

Dimensions

Inside Length
7"
Inside Height
4-3/16"
Inside Width
31-1/2"
Outside Width
33 in
Outside Length
8 5/8 in
Outside Height
6 in

Details

Color
Green
Load Capacity
80 lb.
Material
Industrial Grade Polymer
Item
Hang and Stack Bin
Volume Capacity
0.53 cu. ft.
ESD Conductive
No
Includes
(2) Black Dividers
No. of Divider Slots Long
7
Use Divider No.
Mfr. No. 40321

Description

Hang and Stack Bin, Color Green, Material Industrial Grade Polymer, Inside Length 7 in, Inside Width 31 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.