Hang and Stack Bin, Industrial Grade Polymer, Stone (Discontinued)
- Mfr # 30320STONE
- Zoro # G0437595
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30320STONE
Zoro #
G0437595
UPC #
032903085044
Country of Origin
United States
Dimensions
Inside Length
7"
Inside Width
31-1/2"
Inside Height
4-3/16"
Outside Length
8 5/8 in
Outside Width
33 in
Outside Height
6 in
Details
Color
Stone
Load Capacity
80 lb.
Material
Industrial Grade Polymer
Item
Hang and Stack Bin
Volume Capacity
0.53 cu. ft.
ESD Conductive
No
Includes
(2) Black Dividers
Use Divider No.
Mfr. No. 40321
Use with Grainger Divider No.
9CUG4
No. of Divider Slots Long
7
Description
Hang and Stack Bin, Color Stone, Material Industrial Grade Polymer, Inside Length 7 in, Inside Width 31 1/2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.