This item is Discontinued.

Akro-Mils Heavy Duty Bin Cabinet, 36" W, 78" H, 18" D, 0 Bins AC3618

Heavy Duty Bin Cabinet, 36" W, 78" H, 18" D, 0 Bins (Discontinued)

  • Mfr # AC3618
  • Zoro # G3325351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC3618
Zoro #
G3325351
UPC #
032903006667
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
78"
Width of Cabinet
36 in
Height of Cabinet
78 in
Depth of Cabinet
18 in
Bin HxWxD
No Bins
Panel Material Thickness
16 ga
Cabinet Height Range
Full Height (59" and Taller)
Overall WxDxH
36 in x 18 in 78 in
Overall WxD
36 in x 18 in

Details

Duty Rating
Heavy Duty
Number of Bins
0
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Total Number of Door Bins
0
Mobile/Stationary
Stationary
Lock Type
Keyed
Cabinet Handle Style
Swing
Locking Points
3 Points
Bin Cabinet Door Style
Standard
Number of Cabinet Shelves
0
Cabinet Locking Mechanism
Keyed
Gauge
16
Total Number of Bins
0
Item - Bin Cabinets
Bin Cabinet
Total Number of Shelves
0
Finish
Powder Coated
Assembled/Unassembled
Assembled
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
Material - Cabinets
Steel
Wall Mounted/Stand Alone
Stand Alone
Includes
(2) keys
Cabinet Type
Bin Cabinet, Bins Sold Separately
Door Type
Solid
Total Number of Drawers
0
Bins per Cabinet
0
Number of Door Shelves
0
Cabinet Strength Rating
Industrial
Bin Cabinet Style
Louvered Panel
Method of Construction
Welded
Bins per Door
0
Total Capacity
1,000 lb
Material
Steel
Cabinet Color
Gray
Includes Keys
Yes
Cabinet Material
Steel
Number of Cabinet Bins
0
Overall Load Capacity
1,000 lb
Frame Assembled
Assembled
Door Locking Points
3
Number of Keys
2
Bin Louvered Panel Location
Cabinet Back
Number of Door Bins
0
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Base Type
Frame
Mobility
Stationary
Cabinet Storage Components
Bins, Shelves
Color Family
Gray
Door Type
Solid

Description

Bin Cabinet, Base Type Frame, Bin HxWxD No Bins, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Cabinet Bins 0, Number of Door Bins 0, Number of Shelves 0, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Bin Louvered Panel Location Cabinet Back, Door Handle Type Swing, Lock Type Keyed, Overall Load Capacity 1,000 lb, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.