This item is Discontinued.

Akro-Mils Heavy Duty Bin Cabinet, 36" W, 78" H, 18" D, 18 Bins AC3618QV250

Heavy Duty Bin Cabinet, 36" W, 78" H, 18" D, 18 Bins (Discontinued)

  • Mfr # AC3618QV250
  • Zoro # G2306389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC3618QV250
Zoro #
G2306389
UPC #
032903006599
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
78"
Bin Depth
14-3/4 in
Bin Height
7 in
Bin Width
16-1/2 in
Large Cabinet Bin H x W x D
7" x 16-1/2" x 14-3/4"
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
18 in
Bin HxWxD
(18) 7 in x 16 1/2 in x 14 3/4 in
Overall WxDxH
36 in x 18 in 78 in
Panel Material Thickness
16 ga
Cabinet Height Range
Full Height (59" and Taller)
Overall WxD
36 in x 18 in

Details

Duty Rating
Heavy Duty
Number of Bins
18
Color
Sand
Number of Shelves
0
Item
Bin Cabinet
Cabinet Strength Rating
Industrial
Item - Bin Cabinets
Bin Cabinet
Mobile/Stationary
Stationary
Bins per Door
0
Total Number of Bins
18
Number of Door Shelves
0
Bins per Cabinet
18
Total Number of Drawers
0
Number of Cabinet Shelves
0
Includes
(2) keys
Finish - Cabinets
Powder Coated
Gauge
16
Assembled/Unassembled
Assembled
Material
Steel
Lock Type
Keyed
Locking Cabinet
Yes
Bin Cabinet Door Style
Clearview
Locking Points
3 Points
Total Number of Door Bins
0
Bin Cabinet Style
Louvered Panel
Bin Color
Yellow
Cabinet Locking Mechanism
Keyed
Total Capacity
1,000 lb
Cabinet Type
Bin cabinet
Cabinet Handle Style
Swing
Door Type
Louvered
Material - Cabinets
Steel
Total Number of Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Bin Material
Polymer
Method of Construction
Welded
Finish
Powder Coated
Frame Assembled
Assembled
Number of Keys
2
Includes Keys
Yes
Door Handle Type
Swing
Mobility
Stationary
Door Locking Points
3
Cabinet Finish
Powder Coated
Overall Load Capacity
1,000 lb
Number of Door Bins
0
Bin Louvered Panel Location
Cabinet Back
Number of Cabinet Bins
18
Base Type
Frame
Cabinet Material
Steel
Color Family
Tan
Door Type
Clearview, Solid
Cabinet Storage Components
Bins, Shelves

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (18) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Beige, Cabinet Storage Components Bins, Shelves, Door Type Clearview/Solid, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 0, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polymer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.