This item is Discontinued.

Akro-Mils Heavy Duty Bin Cabinet, 36" W, 78" H, 18" D, 36 Bins AC3618QV240

Heavy Duty Bin Cabinet, 36" W, 78" H, 18" D, 36 Bins (Discontinued)

  • Mfr # AC3618QV240
  • Zoro # G2292921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC3618QV240
Zoro #
G2292921
UPC #
032903006582
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
78"
Bin Depth
14-3/4 in
Bin Height
7 in
Bin Width
8-1/4 in
Large Cabinet Bin H x W x D
7" x 8-1/4" x 14-3/4"
Width of Cabinet
36 in
Height of Cabinet
78 in
Depth of Cabinet
18 in
Bin HxWxD
(36) 7 in x 8 1/4 in x 14 3/4 in
Panel Material Thickness
16 ga
Cabinet Height Range
Full Height (59" and Taller)
Overall WxDxH
36 in x 18 in 78 in
Overall WxD
36 in x 18 in

Details

Duty Rating
Heavy Duty
Number of Bins
36
Color
Sand
Number of Shelves
0
Item
Bin Cabinet
Mobile/Stationary
Stationary
Bin Cabinet Door Style
Clearview
Bin Cabinet Style
Louvered Panel
Bins per Cabinet
36
Finish - Cabinets
Powder Coated
Total Capacity
1,000 lb
Includes
(2) keys
Total Number of Bins
36
Cabinet Strength Rating
Industrial
Door Type
Clear View
Material
Steel
Material - Cabinets
Steel
Bin Material
Polymer
Number of Door Shelves
0
Cabinet Handle Style
Swing
Finish
Powder Coated
Gauge
16
Locking Points
3 Points
Item - Bin Cabinets
Bin Cabinet
Assembled/Unassembled
Assembled
Method of Construction
Welded
Total Number of Drawers
0
Total Number of Shelves
0
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Wall Mounted/Stand Alone
Stand Alone
Cabinet Type
Bin cabinet
Bin Color
Yellow
Total Number of Door Bins
0
Bins per Door
0
Lock Type
Keyed
Number of Cabinet Shelves
0
Base Type
Frame
Door Locking Points
3
Number of Cabinet Bins
36
Overall Load Capacity
1,000 lb
Bin Louvered Panel Location
Cabinet Back
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Includes Keys
Yes
Frame Assembled
Assembled
Number of Door Bins
0
Mobility
Stationary
Number of Keys
2
Cabinet Storage Components
Bins, Shelves
Door Type
Clearview, Solid
Color Family
Tan

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (36) 7 in x 8 1/4 in x 14 3/4 in, Cabinet Color Beige, Cabinet Storage Components Bins, Shelves, Door Type Clearview/Solid, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 36, Number of Cabinet Bins 36, Number of Door Bins 0, Number of Shelves 0, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.