This item is Discontinued.

Akro-Mils Heavy Duty Bin Cabinet, 36" W, 78" H, 24" D, 0 Bins AC3624

Heavy Duty Bin Cabinet, 36" W, 78" H, 24" D, 0 Bins (Discontinued)

  • Mfr # AC3624
  • Zoro # G3327558
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC3624
Zoro #
G3327558
UPC #
032903041989
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
24"
Overall Height
78"
Width of Cabinet
36 in
Small Door Bin H x W x D
Sold Separately
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width
36"
Outside Width
36"
Outside Length
24"
Panel Material Thickness
16 ga
Bin HxWxD
No Bins
Overall WxDxH
36 in x 24 in 78 in
Cabinet Height Range
Full Height (59" and Taller)
Overall WxD
36 in x 24 in

Details

Duty Rating
Heavy Duty
Number of Bins
0
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Gauge
16
Cabinet Type
Bin Cabinet, Bins Sold Separately
Number of Cabinet Shelves
0
Cabinet Handle Style
Swing
Total Number of Drawers
0
Door Type
Louvered
Material - Cabinets
Steel
Total Number of Bins
0
Total Capacity
1,250 lb
Bins per Cabinet
0
Number of Door Shelves
0
Total Number of Shelves
0
Finish - Cabinets
Powder Coated
Method of Construction
Welded
Lock Type
Keyed
Bin Cabinet Style
Louvered Panel
Cabinet Strength Rating
Industrial
Bins per Door
0
Finish
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Item - Bin Cabinets
Bin Cabinet
Locking Points
3 Points
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Mobile/Stationary
Stationary
Assembled/Unassembled
Assembled
Material
Steel
Bin Cabinet Door Style
Louvered Panel
Includes
(2) keys
Total Number of Door Bins
0
Cabinet Color
Gray
Number of Door Bins
0
Frame Assembled
Assembled
Mobility
Stationary
Door Locking Points
3
Cabinet Finish
Powder Coated
Number of Keys
2
Number of Cabinet Bins
0
Cabinet Material
Steel
Includes Keys
Yes
Base Type
Frame
Door Handle Type
Swing
Bin Louvered Panel Location
Door
Overall Load Capacity
1,250 lb
Cabinet Storage Components
Bins, Shelves
Color Family
Gray
Door Type
Deep Box

Description

Bin Cabinet, Base Type Frame, Bin HxWxD No Bins, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Cabinet Bins 0, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Louvered Panel Location Door, Door Handle Type Swing, Lock Type Keyed, Overall Load Capacity 1,250 lb, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.