This item is Discontinued.

Akro-Mils Heavy Duty Bin Cabinet, 36" W, 78" H, 24" D, 0 Bins AC36243AS

Heavy Duty Bin Cabinet, 36" W, 78" H, 24" D, 0 Bins (Discontinued)

  • Mfr # AC36243AS
  • Zoro # G3327549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC36243AS
Zoro #
G3327549
UPC #
032903006568
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
24"
Overall Height
78"
Height of Cabinet
78 in
Small Door Bin H x W x D
Sold Separately
Width of Cabinet
36 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
34 in x 18 in
Shelf WxD
34 in x 18 in
Bin HxWxD
No Bins
Shelf Depth
18 in
Panel Material Thickness
16 ga
Shelf Width
34 in
Overall WxDxH
36 in x 24 in 78 in
Cabinet Height Range
Full Height (59" and Taller)
Overall WxD
36 in x 24 in

Details

Duty Rating
Heavy Duty
Number of Bins
0
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Finish
Powder Coated
Number of Cabinet Shelves
3
Cabinet Type
Bin and Shelf Cabinet, Bins Sold Separately
Wall Mounted/Stand Alone
Stand Alone
Locking Points
3 Points
Total Number of Shelves
3
Locking Cabinet
Yes
Finish - Cabinets
Powder Coated
Method of Construction
Welded
Cabinet Strength Rating
Industrial
Bin Cabinet Door Style
Louvered Panel
Bins per Door
0
Lock Type
Keyed
Cabinet Shelf Capacity
50 lb
Gauge
16
Total Capacity
1,500 lb
Cabinet Locking Mechanism
Keyed
Material
Steel
Material - Cabinets
Steel
Includes
(2) keys
Total Number of Drawers
0
Bins per Cabinet
0
Number of Door Shelves
0
Total Number of Door Bins
0
Bin Cabinet Style
Louvered Panel/Shelving
Door Type
Louvered
Item - Bin Cabinets
Bin Cabinet
Cabinet Handle Style
Swing
Total Number of Bins
0
Assembled/Unassembled
Assembled
Mobile/Stationary
Stationary
Cabinet Color
Gray
Shelf Adjustability
Adjustable
Bin Louvered Panel Location
Door
Number of Cabinet Bins
0
Cabinet Material
Steel
Door Handle Type
Swing
Overall Load Capacity
1,500 lb
Number of Door Bins
0
Base Type
Frame
Includes Keys
Yes
Load Capacity per Shelf
300 lb
Number of Keys
2
Mobility
Stationary
Door Locking Points
3
Vertical Shelf Clearance
(3) 12
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins, Shelves
Door Type
Deep Box
Color Family
Gray

Description

Bin Cabinet, Base Type Frame, Bin HxWxD No Bins, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Cabinet Bins 0, Number of Door Bins 0, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance (3) 12, Bin Louvered Panel Location Door, Door Handle Type Swing, Lock Type Keyed, Overall Load Capacity 1,500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.