This item is Discontinued.

Akro-Mils Heavy Duty Bin Cabinet, 36" W, 78" H, 24" D, 138 Bins AC3624Y

Heavy Duty Bin Cabinet, 36" W, 78" H, 24" D, 138 Bins (Discontinued)

  • Mfr # AC3624Y
  • Zoro # G2295706
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC3624Y
Zoro #
G2295706
UPC #
032903041972
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
24"
Overall Height
78"
Bin Depth
(12) 14-3/4 in, (24) 10-7/8 in, (48) 5-3/8 in, (48) 7-3/8 in, (6) 14-3/4 in
Bin Height
(12) 7 in, (24) 5 in, (48) 3 in, (6) 7 in
Bin Width
(12) 8-1/4 in, (24) 5-1/2 in, (48) 4 in, (6 ) 16-1/2 in
Width of Cabinet
36 in
Height of Cabinet
78 in
Small Door Bin H x W x D
3"x 4-1/8" x 5-3/8"
Large Cabinet Bin H x W x D
7" x 16-1/2" x 14-3/4"
Depth of Cabinet
24 in
Panel Material Thickness
16 ga
Bin HxWxD
(12) 7 in x 8 1/4 in x 14 3/4 in, (24) 5 in x 5 1/2 in x 10 7/8 in, (48) 3 in x 4 1/8 in x 5 3/8 in, (48) 3 in x 4 1/8 in x 7 3/8 in, (6) 7 in x 16 1/2 in x 14 3/4 in
Cabinet Height Range
Full Height (59" and Taller)
Overall WxDxH
36 in x 24 in 78 in
Overall WxD
36 in x 24 in

Details

Duty Rating
Heavy Duty
Number of Bins
138
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Material - Cabinets
Steel
Total Number of Door Bins
96
Item - Bin Cabinets
Bin Cabinet
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
Includes
(2) keys
Total Number of Shelves
0
Lock Type
Keyed
Finish
Powder Coated
Mobile/Stationary
Stationary
Bin Cabinet Door Style
Louvered Panel
Number of Door Shelves
0
Cabinet Strength Rating
Industrial
Bins per Door
96
Bin Cabinet Style
Louvered Panel
Number of Cabinet Shelves
0
Total Number of Bins
138
Cabinet Type
Bin cabinet
Material
Steel
Method of Construction
Welded
Bin Material
Polymer
Total Capacity
1,000 lb
Assembled/Unassembled
Assembled
Cabinet Handle Style
Swing
Wall Mounted/Stand Alone
Stand Alone
Total Number of Drawers
0
Locking Cabinet
Yes
Door Type
Flush
Gauge
16
Bin Color
Yellow
Bins per Cabinet
42
Locking Points
3 Points
Cabinet Color
Gray
Bin Louvered Panel Location
Door
Includes Keys
Yes
Cabinet Finish
Powder Coated
Number of Cabinet Bins
42
Number of Door Bins
96
Cabinet Material
Steel
Base Type
Frame
Number of Keys
2
Overall Load Capacity
1,000 lb
Mobility
Stationary
Frame Assembled
Assembled
Cabinet Storage Components
Bins, Shelves
Color Family
Gray
Door Type
Flush

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 7 in x 8 1/4 in x 14 3/4 in, (24) 5 in x 5 1/2 in x 10 7/8 in, (48) 3 in x 4 1/8 in x 5 3/8 in, (48) 3 in x 4 1/8 in x 7 3/8 in, (6) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 138, Number of Cabinet Bins 42, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.