Zoro Homepage

Industrial Grade Polymer, Divider Box, Blue, 10 7/8 in L, 5 in H

  • Mfr # 33105BLUE

  • Zoro # G2521827


product price: $9.69
/ea

Key Features

Load Capacity
25 lb
Material
Industrial Grade Polymer
Overall Length
10 7/8 in
Overall Width
8 1/4 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33105BLUE
Zoro #
G2521827
UPC #
032903310511
Country of Origin
United States

Dimensions

Overall Length
10 7/8 in
Overall Width
8 1/4 in
Overall Height
5 in
Inside Width
6 11/16 in
Inside Length
9 5/16 in
Inside Height
4 5/8 in
Bottom Inside Length
9 1/8 in
Top Inside Length
9 3/8 in
Bottom Inside Width
6 1/2 in
Outside Height
5 in
Top Inside Width
6 3/4 in

Details

Color
Blue
Load Capacity
25 lb
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
0.16 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. 41105, 42105, 33011
Shape
Rectangular
Weight Capacity
25 lb
Electrostatic Discharge
No
Series
33105
Includes Dividers
Dividers Not Included
Includes Lid
Lid Not Included
Use Lid Number
Mfr. No. 33011
Number of Short Divider Slots
7
Resistant To
Chemicals, Solvents
Number of Long Divider Slots
5
No. of Divider Slots Short
7
Surface Resistivity
1 x 10^13 ohm/sq

Description

Divider Box, Color Blue, Divider Color Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 5, Number of Short Divider Slots 7, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 8 1/4 in, Surface Resistivity 1 x 10^13 ohm/sq, Volume Capacity 0.16 cu ft, Weight Capacity 25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.