Zoro Homepage

Industrial Grade Polymer, Divider Box, Clear, 22 3/8 in L, 6 in H

  • Mfr # 33226SCLAR

  • Zoro # G5015211


product price: $23.29
/ea

Key Features

Load Capacity
40 lb
Material
Industrial Grade Polymer
Overall Length
22 3/8 in
Overall Width
17 3/8 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33226SCLAR
Zoro #
G5015211
UPC #
032903015225
Country of Origin
United States

Dimensions

Overall Length
22 3/8 in
Overall Width
17 3/8 in
Overall Height
6 in
Inside Height
5 7/8 in
Inside Length
20 1/8 in
Inside Width
14 7/8 in
Bottom Inside Width
14 7/8 in
Bottom Inside Length
19 7/8 in
Top Inside Width
15 1/8 in
Outside Height
6 in
Top Inside Length
20 1/8 in

Details

Color
Clear
Load Capacity
40 lb
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
0.96 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. 41226, 42226, 33023
Shape
Rectangular
Electrostatic Discharge
No
Weight Capacity
40 lb
Series
33226
Includes Dividers
Dividers Not Included
Resistant To
Chemicals, Solvents
No. of Divider Slots Short
15
Includes Lid
Lid Not Included
Number of Short Divider Slots
15
Use Lid Number
Mfr. No. 33023
Number of Long Divider Slots
11
Surface Resistivity
1 x 10^13 ohm/sq

Description

Divider Box, Color Clear, Divider Color Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 11, Number of Short Divider Slots 15, Overall Height 6 in, Overall Length 22 3/8 in, Overall Width 17 3/8 in, Surface Resistivity 1 x 10^13 ohm/sq, Volume Capacity 0.96 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.