Zoro Homepage

Industrial Grade Polymer, Divider Box, Gray, 16 1/2 in L, 2 1/2 in H

  • Mfr # 33162GREY

  • Zoro # G3108485


product price: $9.99
/ea

Key Features

Load Capacity
20 lb
Material
Industrial Grade Polymer
Overall Length
16 1/2 in
Overall Width
10 7/8 in
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33162GREY
Zoro #
G3108485
UPC #
032903045369
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Width
10 7/8 in
Overall Height
2 1/2 in
Inside Length
14 13/16 in
Inside Height
2 3/8 in
Inside Width
9 3/16 in
Bottom Inside Length
14 7/8 in
Top Inside Width
9 1/4 in
Top Inside Length
14 7/8 in
Bottom Inside Width
9 1/8 in
Outside Height
2 1/2 in

Details

Color
Gray
Load Capacity
20 lb
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
0.2 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. 41162, 42162, 33061
Shape
Rectangular
Weight Capacity
20 lb
Electrostatic Discharge
No
Series
33162
Includes Dividers
Dividers Not Included
Use Lid Number
Mfr. No. 33061
Resistant To
Chemicals, Solvents
Includes Lid
Lid Not Included
No. of Divider Slots Short
7
Number of Long Divider Slots
7
Number of Short Divider Slots
11
Surface Resistivity
1 x 10^13 ohm/sq

Description

Divider Box, Color Gray, Divider Color Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 7, Number of Short Divider Slots 11, Overall Height 2 1/2 in, Overall Length 16 1/2 in, Overall Width 10 7/8 in, Surface Resistivity 1 x 10^13 ohm/sq, Volume Capacity 0.2 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.