Zoro Homepage

Industrial Grade Polymer, Divider Box, Gray, 22 3/8 in L, 8 in H

  • Mfr # 33-228

  • Zoro # G3172827


product price: $25.85
/ea

Key Features

Load Capacity
50 lb
Material
Industrial Grade Polymer
Overall Length
22 3/8 in
Overall Width
17 3/8 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-228
Zoro #
G3172827
UPC #
032903322811
Country of Origin
United States

Dimensions

Overall Length
22 3/8 in
Overall Width
17 3/8 in
Overall Height
8 in
Inside Length
20 1/8 in
Inside Width
15 1/8 in
Inside Height
7 7/16 in
Bottom Inside Width
14 7/8 in
Top Inside Width
15 1/8 in
Top Inside Length
20 1/8 in
Bottom Inside Length
19 7/8 in
Outside Height
8 in

Details

Color
Gray
Load Capacity
50 lb
Material
Industrial Grade Polymer
Item
Divider Box
Volume Capacity
1.3 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. 41228, 42228, 33023
Shape
Rectangular
Electrostatic Discharge
No
Weight Capacity
50 lb
Series
33-228
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
11
Resistant To
Chemicals, Solvents
Number of Short Divider Slots
15
Use Lid Number
Mfr. No. 33023
Includes Lid
Lid Not Included
No. of Divider Slots Short
15
Surface Resistivity
1 x 10^13 ohm/sq

Description

Divider Box, Color Gray, Divider Color Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 11, Number of Short Divider Slots 15, Overall Height 8 in, Overall Length 22 3/8 in, Overall Width 17 3/8 in, Surface Resistivity 1 x 10^13 ohm/sq, Volume Capacity 1.3 cu ft, Weight Capacity 50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.