Industrial Grade Polymer Divider, Clear, 4-3/8" L, 3-3/4" H, 6 PK (Discontinued)
- Mfr # 415B1
- Zoro # G1783871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
415B1
Zoro #
G1783871
UPC #
032903006827
Country of Origin
Unknown
Dimensions
Overall Length
4-3/8"
Overall Height
3-3/4"
Thickness
1/4"
Outside Height
3 3/4 in
Details
Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
Mfr No. 305B1
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Side to Side
Description
Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 3 3/4 in, Overall Length 4 3/8 in, Divider Direction Side to Side, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.