KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insight Bin Divider, Clear, PK8

AKRO-MILS| Zoro #: G1314144| Mfr #: 405A3

$14.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Hang and Stack Bin
Item: Divider
For Use With: Mfr No. 305A3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314144 Mfr #: 405A3
Used With Bin or Container Style: Hang and Stack BinItem: Divider
For Use With: Mfr No. 305A3Color: Clear
Overall Length: 6-3/8"Thickness: 1/8"
Overall Height: 2-1/4"Material: polycarbonate
ESD Conductive: NoDivider Direction: Front to Back
Country of Origin (subject to change): United States

Description

Insight Bin Divider, Front-to-Back, Outside Height (In.) 2-1/4, Outside Depth (In.) 6-3/8, Material Polycarbonate, Clear, Use With G3489787

Reviews