This item is Discontinued.

Akro-Mils Plastic Insight Bin Lid, Clear, 7 1/8 in L, 2 1/8 in H 305A4

Plastic Insight Bin Lid, Clear, 7 1/8 in L, 2 1/8 in H (Discontinued)

  • Mfr # 305A4
  • Zoro # G2209487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305A4
Zoro #
G2209487
UPC #
032903006735
Country of Origin
United States

Dimensions

Overall Length
7 1/8 in
Overall Height
2 1/8 in
Overall Width
4 1/8 in
Width
4.1 in
Height
3.3"
Outside Height
2 1/8 in

Details

Material
Plastic
Color
Clear
Item
Insight Bin Lid
ESD Conductive
No
For Use With
Mfr. No. 6GDL5, Grainger No. 6GDL5
Used With Bin or Container Style
Hang and Stack Bin
Shape
Rectangular
For Container Type
Hang and Stack Bin
Product Type
Bin Lid
Series
Insight
Lid Type
Hinged
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
305A3
Standards
None
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated

Description

Lid, Color Clear, Compatible Grainger Part Number 6GDL5, Compatible Manufacturer Model Number 305A3, Material Plastic, Overall Diameter Not Applicable, Overall Length 7 1/8 in, Overall Width 4 1/8 in, Shape Rectangular, Standards None, For Container Type Hang and Stack Bin, Lid Type Hinged, Product Type Bin Lid, Series Insight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.