Industrial Grade Polymer Label Holder, Clear, 6 PK (Discontinued)
- Mfr # 35011
- Zoro # G1328537
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35011
Zoro #
G1328537
UPC #
032903469998
Country of Origin
United States
Dimensions
Thickness
1/8"
Length
5 3/4 in
Width
3 1/2 in
Length (Straight Wireway)
5 3/4 in
Details
Material
Industrial Grade Polymer
Color
Clear
Item
Label Holder
For Use With
Modular Tote Boxes
Description
Label Holder, Color Clear, Finish -, Material Industrial Grade Polymer, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.