This item is Discontinued.

Akro-Mils Black/Orange Industrial Grade Polymer Label Holder, 4 13/64 in L, 2" W, 24 PK 40412

Black/Orange Industrial Grade Polymer Label Holder, 4 13/64 in L, 2" W, 24 PK (Discontinued)

  • Mfr # 40412
  • Zoro # G9503681
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40412
Zoro #
G9503681
UPC #
032903008210
Country of Origin
China

Dimensions

Length
4 13/64 in
Width
2"

Details

Color
Black/Orange
Material
Industrial Grade Polymer
Item
Label Holder

Description

Label Holder, Color Black/Orange, Material Industrial Grade Polymer, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.