This item is Discontinued.

Akro-Mils Neutral Stone Steel Locking Rod, 2 PK TVLRA

Neutral Stone Steel Locking Rod, 2 PK (Discontinued)

  • Mfr # TVLRA
  • Zoro # G9539546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVLRA
Zoro #
G9539546
UPC #
094723365300
Country of Origin
United States

Dimensions

Overall Width
1/8"
Overall Length
23-3/4"

Details

Color
Neutral Stone
Material
Steel
ESD Conductive
No
Item
Locking Rod
Used With Bin or Container Style
Tip Out Bin

Description

Locking Rod, Material Steel, Overall Width 1/8 in, Color Neutral Stone, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.