Industrial Grade Polymer Divider, Black, 15 3/8 in L, 3 1/2 in H (Discontinued)
- Mfr # 42164
- Zoro # G3261456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42164
Zoro #
G3261456
UPC #
032903437836
Country of Origin
United States
Dimensions
Overall Length
15 3/8 in
Overall Height
3 1/2 in
Thickness
1/8 in
Details
Material
Industrial Grade Polymer
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr No. 33164
Divider Direction
Front to Back
Accessory Type
Divider
Description
Divider, Color Black, Material Industrial Grade Polymer, Overall Length 15 3/8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.