This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Black, 16 1/2 in L, 8 in H 42168

Industrial Grade Polymer Divider, Black, 16 1/2 in L, 8 in H (Discontinued)

  • Mfr # 42168
  • Zoro # G2467543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42168
Zoro #
G2467543
UPC #
032903421682
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Height
8 in

Details

Material
Industrial Grade Polymer
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 33168 Polyethylene Tote Boxes
Divider Direction
Front to Back
Accessory Type
Divider

Description

Divider, Color Black, Material Industrial Grade Polymer, Overall Length 16 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.