Zoro Homepage
This item is Discontinued.
Akro-Mils Industrial Grade Polymer Divider, Black, 20 1/2 in L, 3 7/16 in H 42224

Industrial Grade Polymer Divider, Black, 20 1/2 in L, 3 7/16 in H (Discontinued)

  • Mfr # 42224
  • Zoro # G2531986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42224
Zoro #
G2531986
UPC #
032903463545
Country of Origin
United States

Dimensions

Overall Length
20 1/2 in
Overall Height
3 7/16 in
Thickness
1/8 in

Details

Material
Industrial Grade Polymer
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr No. 33224
Divider Direction
Front to Back

Description

Divider, Color Black, Material Industrial Grade Polymer, Overall Length 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.