Industrial Grade Polymer Divider, Black, 20 1/2 in L, 11 5/16 in H, 6 PK
Mfr # 42222
Zoro # G3108327
product price:Â $27.79
/pk 6, $4.63/eaKey Features
Overall Length
20 1/2 in
Overall Height
11 5/16 in
Thickness
3/32 in
Material
Industrial Grade Polymer
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42222
Zoro #
G3108327
UPC #
032903045666
Country of Origin
United States
Dimensions
Overall Length
20 1/2 in
Overall Height
11 5/16 in
Thickness
3/32 in
Details
Material
Industrial Grade Polymer
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 33222
Divider Direction
Front to Back
Description
Divider, Color Black, Material Industrial Grade Polymer, Overall Length 20 1/2 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.