This item is Discontinued.

Akro-Mils Long Parts Storage Hanger End Cap, Industrial Grade Polymer, 6-3/16" W, 4-1/4" H, 6-3/16" L, Black 403302PK

Long Parts Storage Hanger End Cap, Industrial Grade Polymer, 6-3/16" W, 4-1/4" H, 6-3/16" L, Black (Discontinued)

  • Mfr # 403302PK
  • Zoro # G3220384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403302PK
Zoro #
G3220384
UPC #
032903004021
Country of Origin
United States

Dimensions

Overall Length
6-3/16"
Overall Width
6-3/16"
Overall Height
4-1/4"

Details

Color
Black
Material
Industrial Grade Polymer
Item
Long Parts Storage Hanger End Cap
ESD Conductive
No
For Use With
5MWR5
Used With Bin or Container Style
Hang and Stack Bin

Description

Long Parts Storage Hanger End Cap, Material Industrial Grade Polymer, Overall Height 4 1/4 in, Overall Width 6 3/16 in, Color Black, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.